Beli test megger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- Megger Earth Ground Resistance TesterDeskripsi:Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.atribut:
- UNSPSC: 41113630
- Battery Chemistry: Alkaline
- Battery Size: AA
- Bluetooth Compatible: No
- Brand: MEGGER
- CAT Safety Rating (V): CAT IV
- Calibration Certificate: Available Separately
- Current Accuracy: ±5.00%
- Data logger: No
- Display Screen Type: LCD
- Display Type: Digital
- Dustproof: Yes
- Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
- Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
- IP Rating: IP54
- Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
- Leakage Current Range (mA-A): 0.5 to 19
- Manufacturer Part Number: DET3TC
- Maximum Earth Voltage (VAC): 100
- Maximum Ground Resistance (ohm): 2000
- Maximum Operating Temperature (°F): 131
- Measurement Connectors: Stakes
- Minimum Ground Resistance (ohm): 0.01
- Minimum Operating Temperature (°F): 5
- Number of Batteries Required: 8
- Number of Records Stored: 0
- Operating Frequency (Hz): 128
- Power Supply: Battery
- Product Type: Complete Kit
- Resistance Accuracy: ±2% +3 digits
- Standards: EN 61557-1; EN 61557-5; IEC 61326-1
- Test Current (mA): 4.5
- Test Voltage (V): 25; 50
- Tester Type: Ground Resistance Tester
- Tool Height (inch): 5.7 in
- Tool Length (inch): 8 in
- Tool Width (inch): 3.2 in
- USB Data Download Included: No
- Waterproof: Yes
- DV Digital Megger Grounding ResistanceDeskripsi:Digital Tester & Multimeter. Best Quality, Affordable Price.atribut:
- Accuracy of Resistance: ±2% rdg (20Ω); ±2% rdg, ±3 dgt (200Ω/1999Ω)
- Accuracy of Voltage: ±1% rdg; ±4% dgt
- Power Supply: 6x1.5V Battery
- Voltage Resistance (V): 0-200
- Earth Resistance (ohm): 0-1999
- Product Size(mm): 330x265x125
- DV Digital Megger InsulationDeskripsi:Digital Tester & Multimeter. Best Quality, Affordable Price.atribut:
- Rated Voltage (V): 600/250/500/1000
- Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
- DC/AC Testing (V): 30-600
- Accuracy: ±5% rdg, ±5% dgt
- Resolution (V): 1.0
- Insulation Resistance (ohm): 10M
- Overload Protection (V): AC 1200/10second
- Power Supply: 6x1.5V Battery
- Product Size(mm): 153x96x220
- Short Circuit Current (mA): 1.3
- Withstand Voltage (V) : AC 8320/5second
- Megger Test Instrument Carrying CasesDeskripsi:These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.atribut:
- UNSPSC: 41113631
- Belt Loop Included: No
- Brand: MEGGER
- Case Type: Soft Carrying Cases
- For use with: Megger DLRO-10 and DLRO-10X
- Manufacturer Part Number: 6380-138
- Weather-Resistant Zipper: No
- Wrist Strap: No
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Chauvin Arnoux Insulation Tester HV Test Lead Set (Pengukur Isolasi)Deskripsi:The Chauvin Arnoux crocodile leads are intended for use with a meghommeter or a dielectric meter. These leads are rated for 10A, but the piggyback jacks are limited to 15mA. The piggyback jack of the black lead is connected to the internal braid (shielding). The piggyback jack of the blue lead (0.3m or 0.5m) is connected to the core of the lead. The clamping capacity of crocodile clips is diameter from 1 to 34mm or 12mm bar.The equipment is rated for 10A while it is protected by double insulationatribut:
- For use with: CA 6550, CA 6555
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
- Megger Time Domain ReflectometerDeskripsi:Dual-channel time domain reflectometers use insulated test leads to send an electrical pulse through lengths of paired metallic cables. They measure the pulse reflected to determine faults, breaks, and splices and help technicians troubleshoot systems used in industrial and commercial areas. These instruments have dual trace and cursor functionality to indicate the precise distance between two points in a cable. Select units use software for downloading, uploading, and storing data.atribut:
- UNSPSC: 41115316
- Alert Type: Digital Display
- Data Safe Monitor: No
- Display Screen Type: LCD
- Fault Location Pulse Duration (nsec): 2
- IP Rating: IP54
- Waterproof: No
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)atribut:
- Fluid: Air
- Hose Dimension (Overall Length) (m): 30
- Hose Length (m): 1 (Primary Side)
- Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0 to 60
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga test megger Terbaru October 2026
| Megger Digital Megaohmmeter | Rp23.999.900 |
| Megger Earth Ground Resistance Tester | Rp58.999.900 |
| DV Digital Megger Grounding Resistance | Rp2.199.900 |
| DV Digital Megger Insulation | Rp1.399.900 |
| Megger Test Instrument Carrying Cases | Rp9.999.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| Chauvin Arnoux Insulation Tester HV Test Lead Set (Pengukur Isolasi) | Rp10.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/P102091784-1.jpg)
/g1P111585577-1.jpg)
/nkP101550848-3.jpg)

/P102736540-1.jpg)
/P101002867-1.jpg)


/kkP103737740-1.jpg)
/dkP106957488-1.jpg)

/P102091739-1.jpg)
/noP101001852-2.jpg)
/krP106885747-1.jpg)
/P101002871-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)